Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20063H6SLB000P / EPPENSTEINER
Mfr # B1HF0119954
Zoro # G810495857
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20063H6SLB000P
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119954
- Zoro # G810495857
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 6.22 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20063H6SLB000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0119953 is a quality replacement for EPPENSTEINER / 20063H6SLB000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pad Vs Hook Loop, For Mfr. No.CP3510 (8940166666)
- MAIN FILTER Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In (MF0432953)
- FESTO Vacuum Filter VAF-DB-1/2 (VAF-DB-1/2)
- CONTINENTAL 3/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026296)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- Beta 1 Filters Hydraulic Filters