Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20040H10XLA000P / EPPENSTEINER
Mfr # B1HF0119862
Zoro # G510496246
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20040H10XLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G510496246
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.858 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20040H10XLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0119902 is a quality replacement for EPPENSTEINER / 20040H10XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- PARKER 170H210H Replacement/Interchange Hydraulic Filter (MF0576112)
- Beta 1 Filters Hydraulic Filters