Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20020H10SLC000P / EPPENSTEINER
Mfr # B1HF0055839
Zoro # G110482298
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20020H10SLC000P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055839
- Zoro # G110482298
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.22 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20020H10SLC000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0055838 is a quality replacement for EPPENSTEINER / 20020H10SLC000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M326)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- A & I PRODUCTS Filter, Hydraulic 8.5" x4.2" x4.2" (A-1909106)
- Beta 1 Filters Hydraulic Filtration