Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20018H20XLA000P / EPPENSTEINER
Mfr # B1HF0055780
Zoro # G310482265
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20018H20XLA000P
- Filter Media Microglass
- Micron Rating 20 µ
- Length 8.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055780
- Zoro # G310482265
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.858 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20018H20XLA000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0055783 is a quality replacement for EPPENSTEINER / 20018H20XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- Beta 1 Filters Hydraulic Filters