Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20013H10XLA000P / EPPENSTEINER
Mfr # B1HF0055211
Zoro # G110482175
product price: $53.79
/ea
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 20013H10XLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055211
- Zoro # G110482175
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 9.724 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 20013H10XLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0055636 is a quality replacement for EPPENSTEINER / 20013H10XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-5/8)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- BUYERS PRODUCTS Mounting Bracket, 24"L, 3" W, 18" H, PR (1701010B)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- Beta 1 Filters Hydraulic Filtration