Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20004P25A000M / REXROTH
Mfr # B1HF0055471
Zoro # G510480122
product price: $41.19
/ea
Sold in multiples of 4 for $164.76
$164.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Filter Media Cellulose
- Micron Rating 25 µ
- Length 3.268 in
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055471
- Zoro # G510480122
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.268 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 20004P25A000M |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0059571 is a quality replacement for REXROTH / 20004P25A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EXEF040604)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1657mm (SPA1657)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202ZE)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- Beta 1 Filters Hydraulic Filtration