Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 192200280705 / CNH CASE-NEW HOLLAND
Mfr # B1HF0047979
Zoro # G810480501
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand CNH (CASE-NEW HOLLAND)
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Outside Dia. 2.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047979
- Zoro # G810480501
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.748 in |
Length | 7.835 in |
Details
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Replaces OEM Part | 192200280705 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0048396 is a quality replacement for CNH CASE-NEW HOLLAND / 192200280705.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp K ST, 4" (K16)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- LPS DETEX Multipurpose Grease, Cartridge, 14oz (54214)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- Beta 1 Filters Hydraulic Filtration