Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1901K25P / EPPENSTEINER
Mfr # B1HF0066916
Zoro # G810479406
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1901K25P
- Filter Media Microglass
- Micron Rating 20 µ
- Length 15.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066916
- Zoro # G810479406
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.236 in |
Outside Dia. | 5.591 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1901K25P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066936 is a quality replacement for EPPENSTEINER / 1901K25P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6305-2NSE9 (6305-2NSE9)
- DAYTON B36 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A155)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MET7)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- Beta 1 Filters Hydraulic Filtration