Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1901H20SLA000P / EPPENSTEINER
Mfr # B1HF0066916
Zoro # G710479483
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1901H20SLA000P
- Filter Media Microglass
- Micron Rating 20 µ
- Outside Dia. 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066916
- Zoro # G710479483
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 15.236 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1901H20SLA000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0066918 is a quality replacement for EPPENSTEINER / 1901H20SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted8FJ-8MJ STR RST .031-BZ (RST2406-08-08-R.031)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- BSC PREFERRED Timing Belt - L, 1 x 32.2in PL, T86 (322L100)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- ZINGA ZINGA SRE40910AZ Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filtration