Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1900H10LLP / EPPENSTEINER
Mfr # B1HF0066851
Zoro # G110478918
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1900H10LLP
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066851
- Zoro # G110478918
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 15 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1900H10LLP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066850 is a quality replacement for EPPENSTEINER / 1900H10LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-501-12FP-NL)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-5B)
- BALDOR-RELIANCE Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F (FDL3712TM)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- Beta 1 Filters Hydraulic Filtration