Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 184111H20XLE000P / EPPENSTEINER
Mfr # B1HF0026375
Zoro # G410479554
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 184111H20XLE000P
- Filter Media Microglass
- Micron Rating 20 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026375
- Zoro # G410479554
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 9.685 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 184111H20XLE000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0026921 is a quality replacement for EPPENSTEINER / 184111H20XLE000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- Beta 1 Filters Hydraulic Filters