Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 183108H10XLE000M / REXROTH
Mfr # B1HF0026365
Zoro # G110484681
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 183108H10XLE000M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026365
- Zoro # G110484681
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 183108H10XLE000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0032093 is a quality replacement for REXROTH / 183108H10XLE000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- SUNBELT FILTER, HYDRAULIC KUBOTA HHTAO-37710 7.25" x3.9" x4" (A-B1OF37710)
- Beta 1 Filters Hydraulic Filters