Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 183108H10SLE000P / EPPENSTEINER
Mfr # B1HF0026365
Zoro # G110479236
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 183108H10SLE000P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026365
- Zoro # G110479236
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 183108H10SLE000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0026854 is a quality replacement for EPPENSTEINER / 183108H10SLE000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Constant Tension Hose Clamp (Heavy-Duty), 32625 (32625)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- Beta 1 Filters Hydraulic Filters