Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 182245H3XLF000P / EPPENSTEINER
Mfr # B1HF0026462
Zoro # G110479069
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 182245H3XLF000P
- Filter Media Microglass
- Micron Rating 3 µ
- Length 14.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026462
- Zoro # G110479069
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 182245H3XLF000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0026833 is a quality replacement for EPPENSTEINER / 182245H3XLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- BESTORQ Double Sided 5M timing belts, 655-D5M-20 (655-D5M-20)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- Beta 1 Filters Hydraulic Filtration