Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1822063RH6XLA000M / REXROTH
Mfr # B1HF0073192
Zoro # G410478120
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 1822063RH6XLA000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073192
- Zoro # G410478120
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 15.748 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 1822063RH6XLA000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074922 is a quality replacement for REXROTH / 1822063RH6XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal 420-62P36 1.75 to 2.75 in. Micro-Gear Stainless Steel Hose Clamp - Pack of 10 (420-62P36)
- SPEEDAIRE Rubber Hose (PN22N107G)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Beta 1 Filters Hydraulic Filters