Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 17450H6XLA000M / REXROTH
Mfr # B1HF0053156
Zoro # G110478949
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 17450H6XLA000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0053156
- Zoro # G110478949
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 16.339 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 17450H6XLA000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0054532 is a quality replacement for REXROTH / 17450H6XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- D&D 26 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 250 Cu In Steel 10 (P4301)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- Beta 1 Filters Hydraulic Filters