Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 17170H6XLH000M / REXROTH
Mfr # B1HF0053057
Zoro # G710478912
product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 17170H6XLH000M
- Filter Media Microglass
- Micron Rating 5 µ
- Length 7.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0053057
- Zoro # G710478912
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.047 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 17170H6XLH000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0054462 is a quality replacement for REXROTH / 17170H6XLH000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- Beta 1 Filters Hydraulic Filtration