Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1700R003BNHC2 / HYDAC/HYCON
Mfr # B1HF0106042
Zoro # G410489478
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1700R003BNHC2
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0106042
- Zoro # G410489478
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 31.181 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1700R003BNHC2 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0111544 is a quality replacement for HYDAC/HYCON / 1700R003BNHC2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 50SCFM, 1/4" (R352T)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- INDUSTRIAL GOLD Air Compressor Check Valve, 3/4 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ3434)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- Beta 1 Filters Hydraulic Filtration