Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 16QCLZ5B / SCHROEDER
Mfr # B1HF0001471
Zoro # G110479601
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 16QCLZ5B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001471
- Zoro # G110479601
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 14.646 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 16QCLZ5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004988 is a quality replacement for SCHROEDER / 16QCLZ5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MJ TEE (2603-04-04-04)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- Beta 1 Filters Hydraulic Filters