Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169801RH3SLF000P / EPPENSTEINER
Mfr # B1HF0006833
Zoro # G110475658
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169801RH3SLF000P
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G110475658
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.488 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169801RH3SLF000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0008777 is a quality replacement for EPPENSTEINER / 169801RH3SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX35)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- Beta 1 Filters Hydraulic Filters