Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169801H3LL2115RP / EPPENSTEINER
Mfr # B1HF0006833
Zoro # G510475340
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169801H3LL2115RP
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G510475340
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.488 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169801H3LL2115RP |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008765 is a quality replacement for EPPENSTEINER / 169801H3LL2115RP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- Beta 1 Filters Hydraulic Filters