Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169801H10LL2205SP / EPPENSTEINER
Mfr # B1HF0007071
Zoro # G710475393
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169801H10LL2205SP
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007071
- Zoro # G710475393
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 8.15 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169801H10LL2205SP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0008762 is a quality replacement for EPPENSTEINER / 169801H10LL2205SP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS HF977, 60 micron, Outside-In, Wire Mesh (MF0066283)
- Beta 1 Filters Hydraulic Filtration