Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1698 / NAPA
Mfr # B1HF0034173
Zoro # G810485131
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NAPA
- Filter Media Microglass
- Micron Rating 5 µ
- Length 16.89 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034173
- Zoro # G810485131
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.89 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | NAPA |
Replaces OEM Part | 1698 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036468 is a quality replacement for NAPA / 1698.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 10 ft L, 145 psi Working, Polyurethane, Domes (PU1410)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- Beta 1 Filters Hydraulic Filters