Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169601UH6XLF000P / EPPENSTEINER
Mfr # B1HF0006987
Zoro # G110486227
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169601UH6XLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006987
- Zoro # G110486227
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 16.85 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169601UH6XLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008703 is a quality replacement for EPPENSTEINER / 169601UH6XLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- COXREELS Spring Canister Assembly, Steel (689-2)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- Beta 1 Filters Hydraulic Filtration