Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169601TH6XLF000P / EPPENSTEINER
Mfr # B1HF0006974
Zoro # G110485978
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169601TH6XLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006974
- Zoro # G110485978
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.992 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169601TH6XLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008687 is a quality replacement for EPPENSTEINER / 169601TH6XLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- BRECO Aro Interchange Plug, MPT, 1/4" (B-O2M3-S)
- NTN Ball Insert Bearing, 55 Mm Id X 100 Mm Od X 556 Mm W Set Screw (UC211)
- REELCRAFT Reel, Hose (EA32112 M12D)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- Beta 1 Filters Hydraulic Filtration