Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169601RH6XLF000M / REXROTH
Mfr # B1HF0007000
Zoro # G110484711
product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
$225.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 169601RH6XLF000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007000
- Zoro # G110484711
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 4.646 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 169601RH6XLF000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0020933 is a quality replacement for REXROTH / 169601RH6XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- TERRE PRODUCTS V-Groove Drive Pulley - 8'' Dia. - 1'' Bore - Steel (280010)
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filters