Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169600H6LL426UP / EPPENSTEINER
Mfr # B1HF0006535
Zoro # G510485332
product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns
$391.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169600H6LL426UP
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006535
- Zoro # G510485332
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.85 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169600H6LL426UP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008563 is a quality replacement for EPPENSTEINER / 169600H6LL426UP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.75" OD (341B)
- PRIMEFIT 1/2-in. Push to Connect STRAIGHT Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212S-4)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER N10, Pressure Line, 10 micron (ZX-N10)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- Beta 1 Filters Hydraulic Filtration