Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169600H6LL325TP / EPPENSTEINER
Mfr # B1HF0006519
Zoro # G110485121
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169600H6LL325TP
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006519
- Zoro # G110485121
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169600H6LL325TP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008562 is a quality replacement for EPPENSTEINER / 169600H6LL325TP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Brgs (4209 ATN9)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- SPEEDAIRE Air Plunger (P07586A)
- BSC PREFERRED V-Belt, Cogged 5/8 X 59 (5VX590)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- Beta 1 Filters Hydraulic Filters