Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169400XH6XLS000M / REXROTH
Mfr # B1HF0034275
Zoro # G510476545
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 169400XH6XLS000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034275
- Zoro # G510476545
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 38.819 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 169400XH6XLS000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0037798 is a quality replacement for REXROTH / 169400XH6XLS000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- BESTORQ B1 John Deere R92 (Belt, Deck 63 5/8" outside DimensionS/N 360001-377) belt, A61K (A61K)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- Beta 1 Filters Hydraulic Filtration