Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169400TH10XLS000M / REXROTH
Mfr # B1HF0034350
Zoro # G710476536
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 169400TH10XLS000M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G710476536
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.071 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 169400TH10XLS000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0037787 is a quality replacement for REXROTH / 169400TH10XLS000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- ZORO SELECT Clamp, Hose End (3LX82)
- GATES GlobalSpiral Couplings (20GS-20FJX XBULK)
- ENERPAC Relief Valve Assy (CJ160900W)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- Beta 1 Filters Hydraulic Filtration