Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 169100SH10XLE000P / EPPENSTEINER
Mfr # B1HF0008209
Zoro # G110485053
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 169100SH10XLE000P
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0008209
- Zoro # G110485053
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 8.268 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 169100SH10XLE000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008515 is a quality replacement for EPPENSTEINER / 169100SH10XLE000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- FREEMAN B3814RP 3/8" x 1/4" Brass Reducer Plug (B3814RP)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filters