Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 168900H6LL428UP / EPPENSTEINER
Mfr # B1HF0034173
Zoro # G110480508
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 168900H6LL428UP
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034173
- Zoro # G110480508
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.89 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 168900H6LL428UP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0034680 is a quality replacement for EPPENSTEINER / 168900H6LL428UP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1500 V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (13V754)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 3/8"Wx36"L (07236100)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- Beta 1 Filters Hydraulic Filtration