Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 168500VH10SLS000P / EPPENSTEINER
Mfr # B1HF0041172
Zoro # G410484183
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 168500VH10SLS000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G410484183
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.799 in |
Length | 25.551 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 168500VH10SLS000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0042209 is a quality replacement for EPPENSTEINER / 168500VH10SLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310 1-1/8)
- SKF SKF 6203 2RS, Single Row Ball Bearings (6203 2RS)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (B97/5L1000)
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- Beta 1 Filters Hydraulic Filtration