Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 168300UH3SLS000V / EPPENSTEINER
Mfr # B1HF0041072
Zoro # G110484148
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 168300UH3SLS000V
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041072
- Zoro # G110484148
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 16.811 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 168300UH3SLS000V |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0042090 is a quality replacement for EPPENSTEINER / 168300UH3SLS000V.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- BANDO T5-390 Poly Timing Belt, 6T5-390Ug (6T5-390UG)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- Beta 1 Filters Hydraulic Filters