Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 168300SH6XLS000P / EPPENSTEINER
Mfr # B1HF0041186
Zoro # G510483543
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 168300SH6XLS000P
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041186
- Zoro # G510483543
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 8.15 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 168300SH6XLS000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0042079 is a quality replacement for EPPENSTEINER / 168300SH6XLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- Beta 1 Filters Hydraulic Filters