Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 166400VH6XLS000M / REXROTH
Mfr # B1HF0041154
Zoro # G810484196
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 166400VH6XLS000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041154
- Zoro # G810484196
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 25.669 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 166400VH6XLS000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0046364 is a quality replacement for REXROTH / 166400VH6XLS000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4TB54 (4TB54)
- CARLISLE 960-8MPT-22 Panther Synchronous Belt (960-8MPT-22)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, 2mL (90722)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- Beta 1 Filters Hydraulic Filters