Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1561H20SLA000P / EPPENSTEINER
Mfr # B1HF0066717
Zoro # G510478952
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1561H20SLA000P
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066717
- Zoro # G510478952
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.394 in |
Outside Dia. | 5.591 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1561H20SLA000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066720 is a quality replacement for EPPENSTEINER / 1561H20SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 35.4in OC (2322V347)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Synthetic) (65013)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Beta 1 Filters Hydraulic Filtration