Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1561H10SLA000P / EPPENSTEINER
Mfr # B1HF0065260
Zoro # G410478878
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1561H10SLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065260
- Zoro # G410478878
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 10.394 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1561H10SLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066714 is a quality replacement for EPPENSTEINER / 1561H10SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- SPEEDAIRE Drain Valve (PN22N010G)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- Beta 1 Filters Hydraulic Filtration