Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 150309 / SENNEBOGEN
Mfr # B1HF0132832
Zoro # G510494259
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SENNEBOGEN
- Replaces OEM Part 150309
- Filter Media Microglass/Water Removal
- Micron Rating 5 µ
- Length 16.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132832
- Zoro # G510494259
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.181 in |
Outside Dia. | 3.465 in |
Details
Replaces OEM Brand | SENNEBOGEN |
Replaces OEM Part | 150309 |
Filter Media | Microglass/Water Removal |
Micron Rating | 5 µ |
Head Material | Microglass/Water Removal |
Application | Filtration |
Description
Beta 1 Filters B1HF0132831 is a quality replacement for SENNEBOGEN / 150309.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- DEVILBISS 3/8in NPS F Reusable Hose Connection (240034)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- Beta 1 Filters Hydraulic Filters