Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 149024000 / PM GROUP
Mfr # B1HF0006597
Zoro # G810494621
Sold in multiples of 4 for $145.96
$145.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PM GROUP
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G810494621
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 4.567 in |
Details
Replaces OEM Brand | PM GROUP |
Replaces OEM Part | 149024000 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0152646 is a quality replacement for PM GROUP / 149024000.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration