Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1400EAM122N3 / PUROLATOR
Mfr # B1HF0006639
Zoro # G510481723
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Replaces OEM Part 1400EAM122N3
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006639
- Zoro # G510481723
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.386 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | 1400EAM122N3 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0020249 is a quality replacement for PUROLATOR / 1400EAM122N3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- BESTORQ Banded Cogged Belt, 63 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX60)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filtration