Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1360H10LLP / EPPENSTEINER
Mfr # B1HF0066541
Zoro # G110479250
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1360H10LLP
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066541
- Zoro # G110479250
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.173 in |
Outside Dia. | 4.016 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1360H10LLP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0066540 is a quality replacement for EPPENSTEINER / 1360H10LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 7.15 in OD (683B)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for B006700770010 / ELGI (B1SA0001329)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- Beta 1 Filters Hydraulic Filtration