Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1320RF2H10XLG000M / REXROTH
Mfr # B1HF0096856
Zoro # G110490774
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 1320RF2H10XLG000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096856
- Zoro # G110490774
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.567 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 1320RF2H10XLG000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098591 is a quality replacement for REXROTH / 1320RF2H10XLG000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- LOC-LINE Connector, 3/8 In, Pk4 (51804)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- Beta 1 Filters Hydraulic Filters