Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1320D005BNHC / HYDAC/HYCON
Mfr # B1HF0078752
Zoro # G510496352
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1320D005BNHC
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078752
- Zoro # G510496352
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 25.63 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1320D005BNHC |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0081177 is a quality replacement for HYDAC/HYCON / 1320D005BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- Beta 1 Filters Hydraulic Filtration