Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1320D005BN3HC / HYDAC/HYCON
Mfr # B1HF0078752
Zoro # G510496338
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1320D005BN3HC
- Filter Media Microglass
- Micron Rating 5 µ
- Length 25.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078752
- Zoro # G510496338
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.63 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1320D005BN3HC |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0081174 is a quality replacement for HYDAC/HYCON / 1320D005BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- FISHER Design E Gasket Kit (RGASKETX182)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-51)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- Beta 1 Filters Hydraulic Filtration