Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1300R003ON / HYDAC/HYCON
Mfr # B1HF0099043
Zoro # G110488634
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1300R003ON
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099043
- Zoro # G110488634
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 19.016 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1300R003ON |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0111148 is a quality replacement for HYDAC/HYCON / 1300R003ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- GATES Hi-Power II Belts, B141 (B141)
- PERFORMANCE TOOL Mini Grease Gun With Grease, W54205 (W54205)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filtration