Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 12813D07RTPLEATV / HYDAC/HYCON
Mfr # B1HF0123362
Zoro # G110494406
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 12813D07RTPLEATV
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123362
- Zoro # G110494406
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.126 in |
Length | 14.449 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 12813D07RTPLEATV |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0123363 is a quality replacement for HYDAC/HYCON / 12813D07RTPLEATV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- DAYTON AX95 Cogged V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ6)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-106 (124277 F2B SC 106)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration