Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1269953 / HYDAC/HYCON
Mfr # B1HF0006396
Zoro # G110479649
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269953
- Filter Media Microglass
- Micron Rating 3 µ
- Length 8.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006396
- Zoro # G110479649
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269953 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0011857 is a quality replacement for HYDAC/HYCON / 1269953.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- GAST Filter 8 Oz Glass 1/4 Npt Sp V400G (V400G)
- DAYTON AX88 Cogged V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ4)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- Beta 1 Filters Hydraulic Filters