Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1269902 / HYDAC/HYCON
Mfr # B1HF0007421
Zoro # G710478905
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269902
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007421
- Zoro # G710478905
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 16.771 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269902 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0011853 is a quality replacement for HYDAC/HYCON / 1269902.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Female NPT 10PCS (AC1414FB6-B10-P)
- CHICAGO PNEUMATIC Jaw Carrier (8940167615)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-15/16 In. H (TOCF30)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration