Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1269074 / HYDAC/HYCON
Mfr # B1HF0041164
Zoro # G810475880
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269074
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.799 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041164
- Zoro # G810475880
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.799 in |
Length | 12.874 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269074 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043235 is a quality replacement for HYDAC/HYCON / 1269074.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MASSEY FERGUSON 833861M1 Replacement Belt, B89 (B89)
- TRICO Coolant, 1 gal, Bottle (30656)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- Beta 1 Filters Hydraulic Filtration